

€4.54/ pieceexcl. VAT
€5.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Pipe Nut |
Manufacturer ID | KQ2E06-02A |
Shape | Bulkhead |
Material | Brass |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread (Rc) |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 32.4 g |
T | 14 mm |