| Pipe Nut, KQ2E06-02A, KQ2 Series, Bulkhead, Internal thread (Rc), 6 mm Tube OD | KQ2E06-02A | 6 | Internal thread (Rc) | | €4.54/piece |
| Bulkhead Connector, KQ2E08-02A, KQ2 Series, Bulkhead, Internal thread (Rc), 1/4 Thread, 8 mm Tube OD | KQ2E08-02A | 8 | Internal thread (Rc) | | €5.72/piece |
| One Touch Fittings, KQ2E08-03A, KQ2 Series, Bulkhead, Internal thread (Rc), 3/8 Thread, 8 mm Tube OD | KQ2E08-03A | 8 | Internal thread (Rc) | | €5.55/piece |
| Ger. Schott-Steckverschr. R1/2ix16mm MS KQ2E16-04A | KQ2E16-04A | 16 | Internal thread (Rc) | | Log in to view the price |
| Bulkhead Connector, KQ2E10-03A, KQ2 Series, Bulkhead, Internal thread (Rc), 3/8 Thread, 10 mm Tube OD | KQ2E10-03A | 10 | Internal thread (Rc) | | €9.60/piece |
| One Touch Fittings, KQ2E01-35A, KQ2 Series, Bulkhead, Internal thread (NPT), 1/4 Thread, 1/8" Tube OD | KQ2E01-35A | | Internal thread (NPT) | | €8.84/piece |
| Bulkhead Connector, KQ2E08-01A, KQ2 Series, Bulkhead, Internal thread (Rc), 1/8 Thread, 8 mm Tube OD | KQ2E08-01A | 8 | Internal thread (Rc) | | €5.29/piece |
| Bulkhead Connector, KQ2E23-02A, KQ2 Series, Bulkhead, Internal thread (Rc), 1/4 Thread, 3.2 mm Tube OD | KQ2E23-02A | 3.2 | Internal thread (Rc) | | €6.58/piece |
| Kq2e07-35 schotdoorvoer koppeling | KQ2E07-35A | | Internal thread (NPT) | | €11.33/piece |
| Bulkhead coupling KQ2E08-02A | KQ2E08-02A | 8 | Internal thread (Rc) | | This product is no longer offered |
| Bulkhead coupling KQ2E08-03A | KQ2E08-03A | 8 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e06-01 koppeling schotdoorvoer | KQ2E06-01 | 6 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e04-02 schotdoorvoer koppeling | KQ2E04-02 | 4 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e06-03 schotdoorvoer koppeling | KQ2E06-03 | 6 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e10-02 koppeling schotdoorvoer | KQ2E10-02 | 8 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e06-01 schotdoorvoer koppeling | KQ2E06-01 | 6 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e04-01 schotdoorvoer koppeling | KQ2E04-01 | 4 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e10-03 schotdoorvoer koppeling | KQ2E10-03 | 8 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e10-02 schotdoorvoer koppeling | KQ2E10-02 | 8 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e12-03 schotdoorvoer koppeling | KQ2E12-03 | 12 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e12-04 schotdoorvoer koppeling | KQ2E12-04 | 12 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e06-02 koppeling schotdoorvoer | KQ2E06-02 | 6 | Internal thread (Rc) | | This product is no longer offered |
| Kq2e16-03 schotdoorvoer koppeling | KQ2E16-03 | 16 | Internal thread (Rc) | | This product is no longer offered |