

€17.39/ pieceexcl. VAT
€21.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CJP |
Function | Single acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 6 mm |
Stroke length | 15 mm |
Port Size | M 5 mm |