Products
Brands
About Eriks
Customer service
BE - English
Home
Pin Cylinder, Single Acting, S...
Pin Cylinder, Single Acting, Spring Return series CJP
▪ Single acting, spring return, pin cylinder
▪ Compact design-minimizes mounting space
▪ Three bore sizes available
▪ Strokes from 5mm to 15mm available
▪ Two mounting styles available
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Cushioning
Mechanical
1
Bore diameter [mm]
6
1
Stroke length [mm]
15
1
Port Size [mm]
Log in to see your specific pricing.
Log in
1
of
Pin Cylinder, Single Acting, Spring Return series CJP
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Product
Cushioning
Bore diameter [mm]
Stroke length [mm]
Available
Price
excl. VAT
Pin cylinder, single acting, spring return CJPB6-15H4
Mechanical
6
15
€17.39
/
piece
Log in