

€4.73/ pieceexcl. VAT
€5.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2K04-U01A |
Shape | 45°-elbow |
Material | PBT |
Tube Outside Diameter | 4 mm |
Thread type | External thread (UNI) |
Thread Size | 1/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | No |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 4.7 g |
D1 | 8.2 mm |
D2 | 10 mm |
H | 10 mm |
L1 | 14.4 mm |
L2 | 12.9 mm |
M | 13.3 |