
| Product | Manufacturer ID | Tube Outside Diameter [mm] | Thread type | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| 45° Male Elbow, KQ2K10-03AS, KQ2 Series, 45°-elbow, External thread BSPT (R), 3/8 Thread, 10 mm Tube OD | KQ2K10-03AS | 10 | External thread BSPT (R) | €7.77/piece | |
| 45° push-in-fitting KQ2K06-01NS KQ2K06-01NS | KQ2K06-01NS | 6 | External thread BSPT (R) | €5.23/piece | |
| One Touch Fittings, KQ2K04-U02A, KQ2 Series, L-shaped, External thread (UNI), 1/4 Thread, 4 mm Tube OD | KQ2K04-U02A | 4 | External thread (UNI) | €5.54/piece | |
| One Touch Fittings, KQ2K04-U01A, KQ2 Series, 45°-elbow, External thread (UNI), 1/8 Thread, 4 mm Tube OD | KQ2K04-U01A | 4 | External thread (UNI) | €4.73/piece | |
| Kq2k08-u02 45° koppeling | KQ2K08-U02 | 8 | External thread (UNI) | €6.03/piece | |
| Kq2k06-m5 45° koppeling | KQ2K06-M5 | 6 | External thread (M) | This product is no longer offered | |
| Kq2k12-03s 45° koppeling | KQ2K12-03S | 12 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k04-u01 45° koppeling | KQ2K04-U01 | 4 | External thread (UNI) | This product is no longer offered | |
| Kq2k06-02s 45° koppeling | KQ2K06-02S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k16-03s 45° koppeling | KQ2K16-03S | 16 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k12-u03 45° koppeling | KQ2K12-U03 | 12 | External thread (UNI) | This product is no longer offered | |
| Kq2k10-u02 45° koppeling | KQ2K10-U02 | 10 | External thread (UNI) | This product is no longer offered | |
| Kq2k08-01s 45·koppeling | KQ2K08-01S | 8 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k12-02s 45° koppeling | KQ2K12-02S | 12 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k12-u02 45° koppeling | KQ2K12-U02 | 12 | External thread (UNI) | This product is no longer offered | |
| Kq2k06-u02 45° koppeling | KQ2K06-U02 | 6 | External thread (UNI) | This product is no longer offered | |
| Kq2k12-04s 45° koppeling | KQ2K12-04S | 12 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k08-01s 45° koppeling | KQ2K08-01S | 8 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k04-m5 45·koppeling | KQ2K04-M5 | 4 | External thread (M) | This product is no longer offered | |
| Kq2k10-04s 45° koppeling | KQ2K10-04S | 10 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k06-u01 45·koppeling | KQ2K06-U01 | 6 | External thread (UNI) | This product is no longer offered | |
| Kq2k08-u01 45° koppeling | KQ2K08-U01 | 8 | External thread (UNI) | This product is no longer offered | |
| Kq2k06-01s 45·koppeling | KQ2K06-01S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k04-02s 45° koppeling | KQ2K04-02S | 4 | External thread BSPT (R) | This product is no longer offered | |
| Kq2k06-u01 45° koppeling | KQ2K06-U01 | 6 | External thread (UNI) | This product is no longer offered |