SMC

SMC Nylon Tube T1209W-20 12x9mm White 20 meter

  • ERIKS:24138237
Image 1
▪ Size: 1209 (ODØ12 IDØ9)
▪ Color: W (White)
▪ Roll Length: 20m Roll
Save to list

€70.08/ pieceexcl. VAT

€84.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
T
Hose material
PA (Nylon)
Internal diameter
9 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
30 bar
Temperature range
from -40 to 100 °C
Roller length
20 m
Colour
White
Alternatives
Product Image

FLEXION Tube PA 1012 PHL 12x9mm natural length 25m box 400x400x110mm

  • Eriks:14402782
  • Manufacturer:TU-PA-12/9-NAT-25M-FX

€111.03/ rollexcl. VAT

€134.35incl. VAT

1 In stock - Estimated delivery date 10/11/2026