FLEXION

FLEXION Tube PA 1012 PHL 12x9mm natural length 25m box 400x400x110mm

  • ERIKS:14402782
Image 1
Equivalent to: Festo PAN-12-NT-25-CB , Norgren PA2-0012025C , SMC T1209W-20 , Camozzi TRN 12/9
Save to list

€111.03/ rollexcl. VAT

€134.35incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
PA 1012 PHL
Internal diameter
9 mm
Wall thickness
1.5 mm
Outer diameter
12 mm
Temperature range
from -60 to 130 °C
Roller length
25 m
Colour
Natural
Minimum bending radius
70 mm
Minimum bursting pressure
60 bar
Maximum operating pressure at 23 °C
20 bar
Maximum operating pressure at 60 °C
11 bar