SMC

SMC Nylon Tube T1075BU-20 10x7.5mm Blue 20 meter

  • ERIKS:24138225
Image 1
▪ Size: 1075 (ODØ10, IDØ7.5)
▪ Color: BU (Blue)
▪ Roll Length: 20m Roll
Save to list

€54.33/ pieceexcl. VAT

€65.74incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
T
Hose material
PA (Nylon)
Internal diameter
7.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
30 bar
Temperature range
from -40 to 100 °C
Roller length
20 m
Colour
Blue
Alternatives
Product Image

FLEXION Tube PA 1012 PHL 10x8mm blue length 25m box 400x400x110mm

  • Eriks:14402569
  • Manufacturer:TU-PA-10/8-BLU-25M-FX

€76.70/ rollexcl. VAT

€92.81incl. VAT

54 In stock - Estimated delivery date 10/11/2026