FLEXION

FLEXION Tube PA 1012 PHL 10x8mm blue length 25m box 400x400x110mm

  • ERIKS:14402569
Image 1
Equivalent to: Festo PAN-10-BL-25-CB , Norgren PA2-0510025C , SMC T1075BU-20 , Camozzi TRN 10/8
Save to list

€76.70/ rollexcl. VAT

€92.81incl. VAT

54 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
PA 1012 PHL
Internal diameter
8 mm
Wall thickness
1 mm
Outer diameter
10 mm
Temperature range
from -60 to 130 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
60 mm
Minimum bursting pressure
48 bar
Maximum operating pressure at 23 °C
16 bar
Maximum operating pressure at 60 °C
9 bar