SMC

SMC Nylon Tube T0806G-20 8x6mm Green 20 meter

  • ERIKS:24138185
Image 1
▪ Size: 0806 (ODØ8 IDØ6)
▪ Color: G (Green)
▪ Roll Length: 20m Roll
Save to list

€35.47/ pieceexcl. VAT

€42.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
T
Hose material
PA (Nylon)
Internal diameter
6 mm
Outer diameter
8 mm
Maximum operating pressure at 20 °C
30 bar
Temperature range
from -40 to 100 °C
Roller length
20 m
Colour
Green
Alternatives
Product Image

FLEXION Tube PA 1012 PHL 8x6mm green length 25m box 300x300x80mm

  • Eriks:14403168
  • Manufacturer:TU-PA-8/6-GRN-25M-FX

€54.05/ rollexcl. VAT

€65.40incl. VAT

Estimated delivery date - 02/12/2026