FLEXION

FLEXION Tube PA 1012 PHL 8x6mm green length 25m box 300x300x80mm

  • ERIKS:14403168
Image 1
Equivalent to: Festo PAN-8-GN-25-CB , Norgren PA2-0208025C , SMC T0806G-20 , Camozzi TRN 8/6
Save to list

€54.05/ rollexcl. VAT

€65.40incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
PA 1012 PHL
Internal diameter
6 mm
Wall thickness
1 mm
Outer diameter
8 mm
Temperature range
from -60 to 130 °C
Roller length
25 m
Colour
Green
Minimum bending radius
40 mm
Minimum bursting pressure
60 bar
Maximum operating pressure at 23 °C
20 bar
Maximum operating pressure at 60 °C
11 bar