SMC

SMC Nylon Tube T0604Y-20 6x4mm Yellow 20 meter

  • ERIKS:24138178
Image 1
▪ Size: 0604 (ODØ6 IDØ4)
▪ Color: Y (Yellow)
▪ Roll Length: 20m Roll
Save to list

€25.56/ pieceexcl. VAT

€30.93incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
T
Hose material
PA (Nylon)
Internal diameter
4 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
30 bar
Temperature range
from -40 to 100 °C
Roller length
20 m
Colour
Yellow
Alternatives
Product Image

FLEXION Tube PA 1012 PHL 6x4mm yellow length 25m box 255x255x70mm

  • Eriks:14403028
  • Manufacturer:TU-PA-6/4-YEL-25M-FX

€41.36/ rollexcl. VAT

€50.05incl. VAT

Estimated delivery date - 02/12/2026