FLEXION

FLEXION Tube PA 1012 PHL 6x4mm yellow length 25m box 255x255x70mm

  • ERIKS:14403028
Image 1
Equivalent to: Festo PAN-6-GE-25-CB , Norgren PA2-0306025C , SMC T0604Y-20 , Camozzi TRN 6/4
Save to list

€41.36/ rollexcl. VAT

€50.05incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
PA 1012 PHL
Internal diameter
4 mm
Wall thickness
1 mm
Outer diameter
6 mm
Temperature range
from -60 to 130 °C
Roller length
25 m
Colour
Yellow
Minimum bending radius
35 mm
Minimum bursting pressure
84 bar
Maximum operating pressure at 23 °C
28 bar
Maximum operating pressure at 60 °C
16 bar