

€57.09/ pieceexcl. VAT
€69.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | IDK |
Hose material | Fluoropolymer |
Internal diameter | 4 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 7 bar |
Temperature range | from 0 to 60 °C |
Colour | Transparent |
Minimum bending radius | 40 mm |
Maximum operating pressure | 0.7 MPa |