Products
Brands
About Eriks
Customer service
BE - English
Home
Moisture Control Tubing series...
Moisture Control Tubing series IDK
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
2.5
1
4
1
Outer diameter [mm]
4
1
6
1
Colour
Transparent
2
Maximum operating pressure [MPa]
Log in to see your specific pricing.
Log in
2
of
Moisture Control Tubing series IDK
Product
Internal diameter [mm]
Outer diameter [mm]
Maximum operating pressure at 20 °C [bar]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Outer diameter [mm]
Maximum operating pressure at 20 °C [bar]
Available
Price
excl. VAT
Moisture Control Tubing 6 x 4mm L=100mm
4
6
7
€57.09
/
piece
Moisture Control Tubing 4 x 2.5mm L=100mm
2.5
4
7
€44.07
/
piece
Log in