

€44.07/ pieceexcl. VAT
€53.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | IDK |
Hose material | Fluoropolymer |
Internal diameter | 2.5 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 7 bar |
Temperature range | from 0 to 60 °C |
Colour | Transparent |
Minimum bending radius | 20 mm |
Maximum operating pressure | 0.7 MPa |