

€5.78/ pieceexcl. VAT
€6.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KR |
Type | Male Elbow |
Manufacturer ID | KRK10-02S |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | PBT |
Extended | No |
Weight | 26 g |
D1 | 18.5 mm |
D2 | 17 mm |
H | 17 mm |
L1 | 24 mm |
L2 | 27 mm |
M | 23 |