Products
Brands
About Eriks
Customer service
BE - English
Home
Male Elbow, L-shaped, PBT
Male Elbow, L-shaped, PBT
▪ Effective when piping is in a confined space
▪ Release collar allows easy removal of tubing without damaging the tube
▪ Ideal for areas where weld splatter is generated
▪ Flame resistant material
▪ Maximum operating pressure of 1.0MPa
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Tube Outside Diameter [mm]
10
1
Thread type
External thread BSPT (R)
1
Thread Size
1/4
1
Log in to see your specific pricing.
Log in
1
of
Male Elbow, L-shaped, PBT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Product
Manufacturer ID
Tube Outside Diameter [mm]
Thread type
Available
Price
excl. VAT
Male Elbow, KRK10-02S, KR Series, L-shaped, External thread BSPT (R), 1/4 Thread, 10 mm Tube OD
KRK10-02S
10
External thread BSPT (R)
€5.78
/
piece
Log in