

€8.21/ pieceexcl. VAT
€9.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KC |
Type | Male Elbow |
Manufacturer ID | KCL04-01S |
Shape | L-shaped |
Material | Aluminium / Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | C3604BD |
Extended | No |
Weight | 11 g |
D1 | 10.4 mm |
D2 | 10 mm |
H | 10 mm |
L1 | 25.3 mm |
L2 | 23 mm |
M | 18 |