Male Elbow, KCL06-M5, KC Series, L-shaped, External thread (M), M 5x0.8 Thread, 6 mm Tube OD KCL06-M5 6 External thread (M) €8.55 / piece Male Elbow, KCL06-02S, KC Series, L-shaped, External thread BSPT (R), 1/4 Thread, 6 mm Tube OD KCL06-02S 6 External thread BSPT (R) €8.83 / piece Male Elbow, KCL08-03S, KC Series, L-shaped, External thread BSPT (R), 3/8 Thread, 8 mm Tube OD KCL08-03S 8 External thread BSPT (R) €9.16 / piece Male Elbow, KCL06-01S, KC Series, L-shaped, External thread BSPT (R), 1/8 Thread, 6 mm Tube OD KCL06-01S 6 External thread BSPT (R) €8.44 / piece Male Elbow, KCL08-01S, KC Series, L-shaped, External thread BSPT (R), 1/8 Thread, 8 mm Tube OD KCL08-01S 8 External thread BSPT (R) €9.16 / piece Male Elbow, KCL10-02S, KC Series, L-shaped, External thread BSPT (R), 1/4 Thread, 10 mm Tube OD KCL10-02S 10 External thread BSPT (R) €9.99 / piece Male Elbow, KCL04-01S, KC Series, L-shaped, External thread BSPT (R), 1/8 Thread, 4 mm Tube OD KCL04-01S 4 External thread BSPT (R) €8.21 / piece Male Elbow, KCL08-02S, KC Series, L-shaped, External thread BSPT (R), 1/4 Thread, 8 mm Tube OD KCL08-02S 8 External thread BSPT (R) €9.16 / piece Male Elbow, KCL04-M5, KC Series, L-shaped, External thread (M), M 5x0.8 Thread, 4 mm Tube OD KCL04-M5 4 External thread (M) €8.44 / piece Male Elbow, KCL10-03S, KC Series, L-shaped, External thread BSPT (R), 3/8 Thread, 10 mm Tube OD KCL10-03S 10 External thread BSPT (R) €9.99 / piece