

€8.94/ pieceexcl. VAT
€10.82incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KG |
Type | Male Connector |
Manufacturer ID | KGH04-M5 |
Shape | Straight |
Material | Stainless steel 301, PBT |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Material nut | Stainless steel 303 |
Extended | No |
Weight | 2.4 g |
D | 8 mm |
H | 8 mm |
L | 17 mm |
M | 13 |