Male Connector, KGH08-03S, KG Series, Straight, External thread BSPT (R), 3/8 Thread KGH08-03S External thread BSPT (R) 3/8 €10.94 / piece Male Connector, KGH04-01S, KG Series, Straight, External thread BSPT (R), 1/8 Thread, 4 mm Tube OD KGH04-01S External thread BSPT (R) 1/8 €9.04 / piece Male Connector, KGH10-03S, KG Series, Straight, External thread BSPT (R), 3/8 Thread, 10 mm Tube OD KGH10-03S External thread BSPT (R) 3/8 €14.38 / piece Male Connector, KGH06-01S, KG Series, Straight, External thread BSPT (R), 1/8 Thread, 6 mm Tube OD KGH06-01S External thread BSPT (R) 1/8 €9.89 / piece Male Connector, KGH12-04S, KG Series, Straight, External thread BSPT (R), 1/2 Thread, 12 mm Tube OD KGH12-04S External thread BSPT (R) 1/2 €15.44 / piece Male Connector, KGH06-03S, KG Series, Straight, External thread BSPT (R), 3/8 Thread, 6 mm Tube OD KGH06-03S External thread BSPT (R) 3/8 €10.76 / piece Male Connector, KGH08-02S, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 8 mm Tube OD KGH08-02S External thread BSPT (R) 1/4 €10.61 / piece Male Connector, KGH04-02S, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 4 mm Tube OD KGH04-02S External thread BSPT (R) 1/4 €9.99 / piece Male Connector, KGH08-02, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 8 mm Tube OD KGH08-02 External thread BSPT (R) 1/4 €10.49 / piece Male Connector, KGH10-04S, KG Series, Straight, External thread BSPT (R), 1/2 Thread, 10 mm Tube OD KGH10-04S External thread BSPT (R) 1/2 €14.38 / piece Male Connector, KGH10-02, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 10 mm Tube OD KGH10-02 External thread BSPT (R) 1/4 €14.27 / piece Male Connector, KGH06-02S, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 6 mm Tube OD KGH06-02S External thread BSPT (R) 1/4 €9.89 / piece Male Connector, KGH06-01, KG Series, Straight, External thread BSPT (R), 1/8 Thread, 6 mm Tube OD KGH06-01 External thread BSPT (R) 1/8 €9.71 / piece Male Connector, KGH16-03S, KG Series, Straight, External thread BSPT (R), 3/8 Thread, 16 mm Tube OD KGH16-03S External thread BSPT (R) 3/8 €17.37 / piece Male Connector, KGH12-02S, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 12 mm Tube OD KGH12-02S External thread BSPT (R) 1/4 €15.44 / piece Male Connector, KGH10-04, KG Series, Straight, External thread BSPT (R), 1/2 Thread, 10 mm Tube OD KGH10-04 External thread BSPT (R) 1/2 €14.27 / piece Male Connector, KGH16-04S, KG Series, Straight, External thread BSPT (R), 1/2 Thread, 16 mm Tube OD KGH16-04S External thread BSPT (R) 1/2 €17.37 / piece Male Connector, KGH08-01S, KG Series, Straight, External thread BSPT (R), 1/8 Thread, 8 mm Tube OD KGH08-01S External thread BSPT (R) 1/8 €10.61 / piece Male Connector, KGH12-03S, KG Series, Straight, External thread BSPT (R), 3/8 Thread, 12 mm Tube OD KGH12-03S External thread BSPT (R) 3/8 €15.44 / piece Male Connector, KGH10-02S, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 10 mm Tube OD KGH10-02S External thread BSPT (R) 1/4 €14.38 / piece Male Connector, KGH06-M5, KG Series, Straight, External thread (M), M 5x0.8 Thread, 6 mm Tube OD KGH06-M5 External thread (M) M 5x0.8 €9.71 / piece Male Connector, KGH10-01S, KG Series, Straight, External thread BSPT (R), 1/8 Thread, 10 mm Tube OD KGH10-01S External thread BSPT (R) 1/8 €14.38 / piece Male Connector, KGH06-02, KG Series, Straight, External thread BSPT (R), 1/4 Thread, 6 mm Tube OD KGH06-02 External thread BSPT (R) 1/4 €9.71 / piece Male Connector, KGH12-04, KG Series, Straight, External thread BSPT (R), 1/2 Thread, 12 mm Tube OD KGH12-04 External thread BSPT (R) 1/2 €15.26 / piece Male Connector, KGH04-M5, KG Series, Straight, External thread (M), M 5x0.8 Thread, 4 mm Tube OD KGH04-M5 External thread (M) M 5x0.8 €8.94 / piece