

€182.59/ pieceexcl. VAT
€220.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AL |
Size | 8 |
Port thread type | BSPT (R) |
Port Size | 1.1/4 in |
Bowl guard | Yes |
Bowl Material | Polycarbonate |
Housing material | Aluminium die-cast |
With bracket | No |
Flow direction | left ? right |
Maximum operating pressure | 10 |
Ambient temperature | from -5 to 60 °C |
Flow rate | 460 |