Products
Brands
About Eriks
Customer service
BE - English
Home
Large Flow Lubricator, series ...
Large Flow Lubricator, series AL*00
▪ Adjustable oil drop rate
▪ Bowl can be attached and detached with one hand
▪ Optional drain cock for one touch drain exhaust
▪ Provides accurate lubrication of downstream equipment
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Size
8
2
Port thread type
BSPP (G)
1
BSPT (R)
1
Port Size [in]
1.1/2
1
1.1/4
1
Bowl Material
With bracket
Flow direction
Log in to see your specific pricing.
Log in
3
of
Large Flow Lubricator, series AL*00
Product
Size
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Size
Port thread type
Port Size [in]
Available
Price
excl. VAT
Large Flow Lubricator G1.1/2" AL800-F14
8
BSPP (G)
1.1/2
€182.59
/
piece
Large Flow Lubricator R1.1/4" AL800-12
8
BSPT (R)
1.1/4
€182.59
/
piece
lubricator AL800-F14-1
€387.71
/
piece
Log in