SMC

SMC Kq2zf06-01s haakse doorvoer dubbele aftak

  • ERIKS:24127746
Image 1
▪ Branch universal female elbow.
▪ Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
▪ Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KQ2
Type
KQ2ZF
Manufacturer ID
KQ2ZF06-01S
Shape
Banjo
Material
PBT / Brass
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C