
| Product | Manufacturer ID | Tube Outside Diameter [mm] | Thread type | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Branch Universal Female Elbow, KQ2ZF10-03AS, KQ2 Series, Banjo, Internal thread (Rc), 3/8 Thread, 10 mm Tube OD | KQ2ZF10-03AS | 10 | Internal thread (Rc) | €9.92/piece | |
| Kq2zf06-01s haakse doorvoer dubbele afta k | KQ2ZF06-01S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2zf06-02s haakse doorvoer dubbele afta k | KQ2ZF06-02S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2zf10-03s haakse doorvoer dubbele afta k | KQ2ZF10-03S | 10 | External thread BSPT (R) | This product is no longer offered | |
| Kq2zf12-04s haakse doorvoer dubbele afta k | KQ2ZF12-04S | 12 | External thread BSPT (R) | This product is no longer offered | |
| Kq2zf12-03s haakse doorvoer dubbele afta k | KQ2ZF12-03S | 12 | External thread BSPT (R) | This product is no longer offered | |
| Kq2zf08-02s haakse doorvoer dubbele afta k | KQ2ZF08-02S | 8 | External thread BSPT (R) | This product is no longer offered | |
| Kq2zf04-m5 haakse doorvoer dubbele aftak | KQ2ZF04-M5 | 4 | External thread (M) | This product is no longer offered | |
| Kq2zf08-01s haakse doorvoer dubbele afta k | KQ2ZF08-01S | 8 | External thread BSPT (R) | This product is no longer offered | |
| Kq2zf06-01s haakse doorvoer dubbele aftak | KQ2ZF06-01S | 6 | External thread BSPT (R) | This product is no longer offered | |
| Kq2zf04-01s haakse doorvoer dubbele afta k | KQ2ZF04-01S | 4 | External thread BSPT (R) | This product is no longer offered | |
| Kq2zf10-02s haakse doorvoer dubbele afta k | KQ2ZF10-02S | 10 | External thread BSPT (R) | This product is no longer offered |