SMC

SMC Kq2v08-u03 haakse koppeling zeskant

  • ERIKS:24127238
Image 1
▪ Universal male elbow.
▪ Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
▪ Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KQ2
Type
KQ2V
Manufacturer ID
KQ2V08-U03
Shape
Banjo
Material
PBT / Brass
Tube Outside Diameter
8 mm
Thread type
External thread (UNI)
Thread Size
3/8
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C