SMC

SMC Kq2k08-02s 45° koppeling

  • ERIKS:24126861
Image 1
▪ 45° male elbow.
▪ Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
▪ Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KQ2
Type
KQ2K
Manufacturer ID
KQ2K08-02S
Shape
L-shaped
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C