SMC

SMC Kq2h16-03s rechte koppeling

  • ERIKS:24127520
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KQ2
Type
KQ2H
Manufacturer ID
KQ2H16-03S
Shape
Straight
Material
Brass
Tube Outside Diameter
16 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C