| One Touch Fittings, KQ2H04-01AS, KQ2 Series, Straight, External thread BSPT (R), 1/8 Thread, 4 mm Tube OD | KQ2H04-01AS | 4 | External thread BSPT (R) | | €1.82/piece |
| Male Connector, KQ2H06-02AS, KQ2 Series, External thread BSPT (R), 1/4 Thread, 6 mm Tube OD | KQ2H06-02AS | 6 | External thread BSPT (R) | | €2.15/piece |
| Male Connector, KQ2H04-02AS, KQ2 Series, Straight, External thread BSPT (R), 1/4 Thread, 4 mm Tube OD | KQ2H04-02AS | 4 | External thread BSPT (R) | | €2.15/piece |
| Kq2h10-02s rechte koppeling ø10 1/4' | KQ2H10-02S | 10 | External thread BSPT (R) | | This product is no longer offered |
| Push-in fitting KQ2H06-03S | KQ2H06-03S | 6 | External thread BSPT (R) | | This product is no longer offered |
| Kq2h16-03s rechte koppeling | KQ2H16-03S | 16 | External thread BSPT (R) | | This product is no longer offered |
| Kq2h03-35s rechte koppeling | KQ2H03-35S | | External thread (NPT) | | This product is no longer offered |
| Kq2h09-36s rechte koppeling | KQ2H09-36S | | External thread (NPT) | | This product is no longer offered |
| Kq2h11-35s rechte koppeling | KQ2H11-35S | | External thread (NPT) | | This product is no longer offered |
| Kq2h23-01s rechte koppeling | KQ2H23-01S | 3.2 | External thread BSPT (R) | | This product is no longer offered |
| Kq2h13-37s rechte koppeling | KQ2H13-37S | | External thread BSPT (R) | | This product is no longer offered |
| Kq2h11-36s rechte koppeling | KQ2H11-36S | | External thread (NPT) | | This product is no longer offered |
| Kq2h01-34s rechte koppeling | KQ2H01-34S | | External thread (NPT) | | This product is no longer offered |
| Kq2h23-02s rechte koppeling | KQ2H23-02S | 3.2 | External thread BSPT (R) | | This product is no longer offered |
| Kq2h11-02s rechte koppeling | KQ2H11-02S | | External thread BSPT (R) | | This product is no longer offered |
| Kq2h11-37s rechte koppeling | KQ2H11-37S | | External thread BSPT (R) | | This product is no longer offered |
| Kq2h13-36s rechte koppeling | KQ2H13-36S | | External thread (NPT) | | This product is no longer offered |
| Kq2h16-03s rechte koppeling | KQ2H16-03S | 16 | External thread BSPT (R) | | This product is no longer offered |
| Kq2h01-35s rechte koppeling | KQ2H01-35S | | External thread (NPT) | | This product is no longer offered |
| Kq2h13-35s rechte koppeling | KQ2H13-35S | | External thread (NPT) | | This product is no longer offered |
| Kq2h09-35s rechte koppeling | KQ2H09-35S | | External thread (NPT) | | This product is no longer offered |
| Kq2h07-02s rechte koppeling | KQ2H07-02S | | External thread BSPT (R) | | This product is no longer offered |
| Kq2h09-34s rechte koppeling | KQ2H09-34S | | External thread (NPT) | | This product is no longer offered |