

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2H |
Manufacturer ID | KQ2H01-00 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 1/8 in |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |