| Straight Union, KQ2H12-00A, KQ2 Series, Straight, 12 mm Tube OD | KQ2H12-00A | | 12 | | €5.01/piece |
| One Touch Fittings, KQ2H04-00A, KQ2 Series, Straight, 4 mm Tube OD | KQ2H04-00A | | 4 | | €1.98/piece |
| Straight Union, KQ2H01-00A, KQ2 Series, Straight, 1/8" Tube OD | KQ2H01-00A | 1/8 | | | €6.31/piece |
| Straight Union, KQ2H13-00A, KQ2 Series, Straight, 1/2" Tube OD | KQ2H13-00A | 1/2 | | | €11.63/piece |
| One Touch Fittings, KQ2H07-00A, KQ2 Series, Straight, 1/4" Tube OD | KQ2H07-00A | 1/4 | | | €5.98/piece |
| Straight Union, KQ2H11-00A, KQ2 Series, Straight, 3/8" Tube OD | KQ2H11-00A | 3/8 | | | €8.19/piece |
| One Touch Fittings, KQ2H09-00A, KQ2 Series, Straight, 5/16" Tube OD | KQ2H09-00A | 5/16 | | | €6.42/piece |
| Straight Union, KQ2H03-00A, KQ2 Series, Straight, 5/32" Tube OD | KQ2H03-00A | 5/32 | | | €7.17/piece |
| Straight Union, KQ2H05-00A, KQ2 Series, Straight, 3/16" Tube OD | KQ2H05-00A | 3/16 | | | €6.42/piece |
| One-touch fitting KQ2H02-00A | KQ2H02-00A | | 2 | | €3.04/piece |
| Kq2h05-00 rechte koppeling | KQ2H05-00 | 3/16 | | | This product is no longer offered |
| Kq2h23-04 rechte koppeling | KQ2H23-04 | | 3.2 | | This product is no longer offered |
| Kq2h16-00 rechte koppeling | KQ2H16-00 | | 16 | | This product is no longer offered |
| Kq2h11-00 rechte koppeling | KQ2H11-00 | 3/8 | | | This product is no longer offered |
| Kq2h13-00 rechte koppeling | KQ2H13-00 | 1/2 | | | This product is no longer offered |
| Kq2h01-00 rechte koppeling | KQ2H01-00 | 1/8 | | | This product is no longer offered |
| Kq2h12-16 rechte koppeling | KQ2H12-16 | | 12 | | This product is no longer offered |
| Kq2h09-00 rechte koppeling | KQ2H09-00 | 5/16 | | | This product is no longer offered |
| Kq2h03-00 rechte koppeling | KQ2H03-00 | 5/32 | | | This product is no longer offered |
| Kq2h23-00 rechte koppeling | KQ2H23-00 | | 3.2 | | This product is no longer offered |