SMC

SMC Kq2e06-01 schotdoorvoer koppeling

  • ERIKS:24126728
Image 1
▪ Bulkhead connector.
▪ Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
▪ Applicable Port Size: 1/8, 1/4, 3/8, 1/2.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KQ2
Type
KQ2E
Manufacturer ID
KQ2E06-01
Shape
Bulkhead
Material
Brass
Tube Outside Diameter
6 mm
Thread type
Internal thread (Rc)
Thread Size
1/8
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C