

€18.97/ pieceexcl. VAT
€22.95incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KK |
Type | KKH4 |
Shape | Coupling (female) |
Thread connection | External thread BSPT (R) |
Size of threaded connection (inch) | 1/4 |
Size | 1/4 |
With valve | Yes |
Temperature range | from -5 to 60 °C |