Products
Brands
About Eriks
Customer service
BE - English
Home
S Coupler Shock Resistant seri...
S Coupler Shock Resistant series KKH
▪ S coupler series KKH, w/shock absorber cover
▪ Connection type: male/female thread, nut fitting
▪ Socket designation only
▪ Effective area: 3.8 to 82mm²
▪ Body size: 1/8, 1/4
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Coupling (female)
1
Thread connection
External thread BSPT (R)
1
Size of threaded connection (inch)
1/4
1
Log in to see your specific pricing.
Log in
1
of
S Coupler Shock Resistant series KKH
Product
Thread connection
Size of threaded connection (inch)
Available
Price
excl. VAT
Product
Thread connection
Size of threaded connection (inch)
Available
Price
excl. VAT
Kkh4s-02ms snel koppeling
External thread BSPT (R)
1/4
€18.97
/
piece
Log in