SMC

SMC ISO-Kompaktzyl. dw M5 Ø25x30 T-Nut CD55B25-30-X1439

  • ERIKS:13972038
Image 1
▪ Conforms with the ISO 21287 standard.
▪ Bore sizes of 20, 25, 32, 40, 50 & 63 mm.
▪ Large stroke range from 5 mm up to 150 mm.
▪ Construction is similar to the current CQ2 lateral load resistant specification.
▪ Snap ring construction allows easy and quicker maintenance.
▪ Auto Switch Mounting Groove: T-slot Type.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
C55
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
30 mm