SMC

Compact Cylinder ISO Standard (ISO 21287), Auto Switch Mounting Groove: T-slot type series C(D)55-X1439

▪ Conforms with the ISO 21287 standard.
▪ Bore sizes of 20, 25, 32, 40, 50 & 63 mm.
▪ Large stroke range from 5 mm up to 150 mm.
▪ Construction is similar to the current CQ2 lateral load resistant specification.
▪ Snap ring construction allows easy and quicker maintenance.
▪ Auto Switch Mounting Groove: T-slot Type.
Image 1
  • 1
  • 1
  • 1
3 of Compact Cylinder ISO Standard (ISO 21287), Auto Switch Mounting Groove: T-slot type series C(D)55-X1439
ProductCushioningBore diameter [mm]Stroke length [mm]AvailablePriceexcl. VAT