

€125.11/ pieceexcl. VAT
€151.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C55 |
Function | Double acting |
ISO standard | ISO 21287 |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 50 mm |
Stroke length | 80 mm |
Port Size | G1/8 in |
Thread form piston-rod | Female fix thread |
Operating temperature | from -10 to 70 °C |
Operating pressure | from 1 to 15 bar |