

€62.92/ pieceexcl. VAT
€76.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ASG |
Execution | Flow/check valve |
Shape | L-shaped |
Function | Meter-in |
Port thread type | BSPT (R) |
Pneumatic connection 1 | 1/4 |
Pneumatic connection 2 | 8 mm |
Mounting | Threaded |
Adjusting element | Knurled screw |
Material housing | Stainless steel 316 |
Seal material | FKM |
Material of threaded plug | Stainless steel 316 |
Material adjusting screw | Stainless steel 316 |
Release sleeve material | Stainless steel 316 |
Material swivel fitting | Stainless steel 316 |
Operating pressure | from 1 to 10 bar |
Temperature range | from -5 to 60 °C |
Nominal flow rate | 460 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 |
Weight | 80.3 g |