SMC

Stainless Steel Speed Controller (Elbow type) series ASG

▪ Elbow design which allows the rotation of the tube connection port to suit installation to air cylinders.
▪ Five body sizes to suit cylinder bore diameters from Ø6 mm up to Ø100 mm.
▪ All SUS construction.
▪ Seal material: Special FKM for external seals.
▪ Option for meter-out or meter-in type control.
▪ One-touch fitting based upon the successful KQG design.
▪ The port thread has sealant (except M5 type), to save installation time and reduce the possibility of leakage.
▪ Applicable to the following tubing materials.
Image 1
  • 2
  • 1
  • 1
2 of Stainless Steel Speed Controller (Elbow type) series ASG
ProductPort thread typePneumatic connection 1AvailablePriceexcl. VAT