

€77.39/ pieceexcl. VAT
€93.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | SF |
Housing material | Plastic |
Flow rate at 6 Bar | 130 l/min |
Port thread type | BSPT (R) |
Port Size | 1/4 in |
Noise insulation | 30 |
Ambient temperature | from 5 to 45 °C |
Filtration level | 0.01 µm |