Products
Brands
About Eriks
Customer service
BE - English
Home
Clean Exhaust Filter series SF...
Clean Exhaust Filter series SFE
▪ 2 in 1: a Filter and a Silencer at the same time.
▪ 3 mounting variations.
▪ Maximum flow capacity: up to 200 L/min (ANR).
▪ Bracket available.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPT (R)
1
Port Size [mm]
4 mm
1
Port Size [in]
1/4
1
Log in to see your specific pricing.
Log in
2
of
Clean Exhaust Filter series SFE
Product
Flow rate at 6 Bar [l/min]
Port thread type
Port Size [mm]
Available
Price
excl. VAT
Product
Flow rate at 6 Bar [l/min]
Port thread type
Port Size [mm]
Available
Price
excl. VAT
Filter/Schalldämpfer SFE3A
30
4 mm
Log in to view the price
Filter/Schalldämpfer SFE53
130
BSPT (R)
€77.39
/
piece
Log in