SMC

SMC Filter/Schalldämpfer SFE3A

  • ERIKS:14204355
Image 1
▪ 2 in 1: a Filter and a Silencer at the same time.
▪ 3 mounting variations.
▪ Maximum flow capacity: up to 200 L/min (ANR).
▪ Bracket available.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
SF
Housing material
Plastic
Flow rate at 6 Bar
30 l/min
Port Size
4 mm mm
Noise insulation
30
Ambient temperature
from 5 to 45 °C
Filtration level
0.01 µm