SMC

SMC dw-korteslagcilinder CDQ2B20-20D

  • ERIKS:12236431
Image 1
▪ Magnet: D (Built-in)▪ Mounting: B (Through Hole [Standard])▪ Type: Standard▪ Bore Size: 20mm▪ Port Thread Type: Rc: 32-100 Bore▪ M Thread 12 to 25 Bore;Lube-retainer: Without Stable Lubrication Function▪ Stroke: 20▪ Body Option: Standard (Rod End Female Thread)▪ Auto Switch Groove: Z (Auto Switch Mounting Grooves)▪ Auto Switch: No Switch▪ Lead Wire or Prewired Connector: 0.5m or None in the Case of No Switch▪ Number: 2 pcs. or None in the Case of No Switch
Save to list

€36.98/ pieceexcl. VAT

€44.75incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z