SMC

SMC dw-compactcilinder CDQ2B63-100DZ

  • ERIKS:13977012
Image 1
▪ Compact Cylinder, Double Acting, Single Rod
▪ Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
▪ Standard stroke range (mm): 5 to 100
▪ Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
▪ Can mount small auto switches on 4 surfaces
Save to list

€146.41/ pieceexcl. VAT

€177.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Double acting
Magnetic
Yes
Bore diameter
63 mm
Stroke length
100 mm