SMC

SMC Cq2a32-5s korteslagcilinder

  • ERIKS:24119270
Image 1
▪ Compact Cylinder, Single Acting, Single Rod
▪ Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
▪ Standard stroke range (mm): 5, 10, 20
▪ Port threads: M, Rc, NPT or G
▪ Can mount small auto switches on 4 surfaces
Save to list

€32.32/ pieceexcl. VAT

€39.11incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CQ2-Z
Function
Single acting
Magnetic
No
Bore diameter
32 mm
Stroke length
5 mm