SMC

Compact Cylinder, Single Acting, Single Rod series C(D)Q2

▪ Compact Cylinder, Single Acting, Single Rod
▪ Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
▪ Standard stroke range (mm): 5, 10, 20
▪ Port threads: M, Rc, NPT or G
▪ Can mount small auto switches on 4 surfaces
Image 1
  • 6
  • 6
  • 5
  • 4
  • 4
  • 12
  • 16
  • 1
  • 22
31 of Compact Cylinder, Single Acting, Single Rod series C(D)Q2
ProductBore diameter [mm]Stroke length [mm]Port Size [mm]AvailablePriceexcl. VAT