

€33.66/ pieceexcl. VAT
€40.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQ2-Z |
Function | Single acting |
Magnetic | No |
Bore diameter | 32 mm |
Stroke length | 10 mm |
Port Size | R1/8 in |