

€30.64/ pieceexcl. VAT
€37.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CQ2-Z |
Function | Single acting |
Magnetic | No |
Bore diameter | 25 mm |
Stroke length | 10 mm |
Port Size | M 5 mm |